Zoro Homepage

IMC Sealing, 3 in, Threaded, Aluminum, Electro Zinc Plated, Silver

  • Mfr # EYSEF300AL

  • Zoro # G3901755


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
3 in
Connection Type
Threaded
Material
Aluminum
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYSEF300AL
Zoro #
G3901755
UPC #
781381809870
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
9-3/16 in
Length
9-3/16"
Compatible Conduit Trade Size
3 in
Turning Radius
3.31 in

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 9 3/16 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.