Zoro Homepage

IMC Sealing, 4 in, Threaded, Iron, Powder Coated, Silver

  • Mfr # EYDEF400

  • Zoro # G5929287


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
4 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYDEF400
Zoro #
G5929287
UPC #
781381767835
Country of Origin
Mexico

Dimensions

Trade Size
4 in
Overall Length
11-1/32 in
Length
11-1/32"
Turning Radius
4.22 in
Compatible Conduit Trade Size
4 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Silver
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Ends - Hazardous Fittings
4 in FNPT x 4 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Conduit Orientation - Sealing Fitting
Vertical
Standards
CSA C22.2 No 30, UL 886
Conduit Orientation
Vertical
Thread Type
NPT
Thread Gender
Female
Seal Type
40% Fill, Expanded Fill Sealing Fittings for Close Turning Radius
Series
EYDEF
Position
Vertical
Fitting Sub-Category
Sealing Fittings
Connection
Male to Female
Item - Conduit Fitting
40% Fill, Sealing Fitting
Conduit Fitting Material
Malleable Iron

Description

Sealing Fitting - Vertical, Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 11 1/32 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.