Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Union, 1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # UNF50NR-A

  • Zoro # G4962535


product price: $20.59
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNF50NR-A
Zoro #
G4962535
UPC #
781381234115
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
1-1/2 in
Length
1-1/2"
Overall Width
1 15/32 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 15/32 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in FNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Application
Used For Connecting Conduit to Conduit
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Insulated
Yes
Thread Type
NPT
Connection Orientation
Straight
Number of Pieces
1
Body Style
UNF
Fitting Type
Union
Series
UNF
Thread Gender
Female to Female
Fitting Sub-Category
Unions
Item - Conduit Fitting
Union
Conduit Fitting Material
Aluminum
Connection
Female to Female

Description

Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1 1/2 in, Overall Height 1 15/32 in, Overall Width 1 15/32 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF, For Use With Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.