Zoro Homepage
This item is Discontinued.
No Product Image Available

Fixture Unit, HPS, 150W (Discontinued)

  • Mfr # CMBL150MT
  • Zoro # G4539412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBL150MT
Zoro #
G4539412
UPC #
78138123629
Country of Origin
Mexico

Dimensions

Length
12 in
Height
21 3/5 in
Width
12 in
Overall Length
12 in
Overall Height
21 3/5 in
Overall Width
12 in

Details

Item
Fixture Unit
Standards
CEC, Marine Type Electric Fixtures, NEC, Outside Type (Salt Water)
Lighting Technology
High Pressure Sodium
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
150
Mounting
Ceiling
Housing Finish
Gray
Lamp Quantity
1
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lamp Type
High Pressure Sodium
Finish
Epoxy Powder Coated
Fixture Type
Explosionproof, Dust-Ignitionproof
Lamp Watts
150
Lamp Included
No
Includes
Globe
Ambient Temp. Range
23 Degrees to 131 Degrees F
Fixture Voltage
120/208/240/277V
Max. Fixture Wattage
150 W
Housing Color
Gray
Safety Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Class II, Division 1 and 2, Groups E, F, G, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, IIB, IIA
Mounting Style
Pendant
Temperature Code
T5
Hazardous Class
Class I/Division 1, Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III
Series
Codemaster 2 HID
For Max. Bulb Wattage
150 W
Max. Ambient Temp.
131 Degrees F
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Type 4X
Min. Ambient Temp.
23 Degrees F
CA Title 24 Compliant
No
Ingress Protection Rating
No
Number of Bulbs
0
For Bulb Type
High Pressure Sodium
Emergency Battery Backup
No
Light Technology
High Pressure Sodium

Description

Fixture Unit, Lighting Technology High Pressure Sodium, Lumens Not Applicable, Number of Bulbs 0, Overall Height 21 3/5 in, Overall Length 12 in, Overall Width 12 in, Safety Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Class II, Division 1 and 2, Groups E, F, G, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, IIB, IIA, Color Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.