Zoro Homepage

Flexible Fixture Hanger, 1/2In Hub, Iron

  • Mfr # JBK-50-BS

  • Zoro # G4227763


product price: $68.39
/ea

Key Features

Color
Gray
Conduit Size
1/2 in
Material
Iron
Depth
2 9/16 in
Design
Screw In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBK-50-BS
Zoro #
G4227763
UPC #
078138146440
Country of Origin
Mexico

Dimensions

Conduit Size
1/2 in
Depth
2 9/16 in
Width
6 1/8 in
Length
4 1/2 in
Length (Straight Wireway)
4 1/2 in
Overall Height
4 1/2 in
Overall Width
6 1/8 in
Overall Depth
2 9/16 in

Details

Item
Flexible Fixture Hanger
Color
Gray
Material
Iron
Design
Screw In
Standards
CSA
Box Type
Round Ceiling Pan
Includes
Gasket, Screws
Number of Gangs
1
Cover Material
Cast Iron
Compatible with Series
JB
Compatible with Product Type
Outlet Boxes
NEMA Enclosure Rating
No Enclosure
For Number of Gangs
1

Description

Flexible Fixture Hanger, Mounting Orientation Not Applicable, Number of Gangs 1, Cover Material Cast Iron, Color Gray, Width 6 1/8 in, Depth 2 9/16 in, Standards CSA, Includes Gasket, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.