Hazardous Location Circuit Breaker, AE Series, 100A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # AEEB23610C
Zoro # G2261327
product price: $7,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Series
AE
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEEB23610C
Zoro #
G2261327
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
250A/JD
Width
16 in
Depth
12.28 in
Height
29-1/2 in
Conduit Size
3 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG
Length
29.5 in
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 250/JD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 29.5 in, Width 16 in, Depth 12.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.