Hazardous Location Circuit Breaker, AE Series, 50A, 3 Pole, 240V AC, 18kA at 240V AC
Mfr # AEAB13250C
Zoro # G6486864
product price: $2,231.99
/ea
Free Shipping & Returns
Key Features
Series
AE
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEAB13250C
Zoro #
G6486864
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
100A/EHD
Width
10.63 in
Depth
8.84 in
Height
15-1/4 in
Min. Wire Size
14 AWG
Conduit Size
1 1/2 in
Max. Wire Size
1/0 AWG
Length
15.25 in
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 50 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.