Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous Location Circuit Breaker, AE Series, 20A, 3 Pole, 240V AC, 18kA at 240V AC
- Mfr # AEAB13220C
- Zoro # G6430006
product price:Â
$
2,510.99
/ea
Free Shipping & Returns
Key Features
Series
AE
Amps
20A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AEAB13220C
- Zoro #
- G6430006
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Location Circuit Breaker
- Series
- AE
- Amps
- 20A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Non-Interchangable
- Max. AIR Rating
- 18kA at 240V AC
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- 125/250V DC
- Features
- Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
- Number of Outlets
- 2
- Enclosure Rating
- NEMA 4, 4X
- Safety Rating
- Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Standards
- C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
- Material
- Copper-Free Aluminum
- Circuit Breaker Included
- Cutler-Hammer
- Housing Material
- Copper-Free Aluminum
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 20 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in