Hazardous Location Circuit Breaker, AE Series, 30A, 3 Pole, 480V AC, 18kA at 240V AC

  • Mfr # AEAB13430C

  • Zoro # G8296197


product price:  $2,603.99
/ea
Free Shipping & Returns

Key Features

Series
AE
Amps
30A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEAB13430C
Zoro #
G8296197
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
100A/EHD
Width
10.63 in
Depth
8.84 in
Height
15-1/4 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG
Conduit Size
1 1/2 in
Length
15.25 in

Details

Item
Hazardous Location Circuit Breaker
Series
AE
Amps
30A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
18kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Standards
C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
Enclosure Rating
NEMA 4, 4X
Features
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Number of Outlets
2
Material
Copper-Free Aluminum
Circuit Breaker Included
Cutler-Hammer

Description

Hazardous Location Circuit Breaker, Number of Poles 3, 30 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.