Hazardous Location Circuit Breaker, AE Series, 35A, 3 Pole, 240V AC, 18kA at 240V AC
- Mfr # AEAB13235C
- Zoro # G6813371
product price:Â
$
2,407.99
/ea
Free Shipping & Returns
Key Features
Series
AE
Amps
35A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AEAB13235C
- Zoro #
- G6813371
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Location Circuit Breaker
- Series
- AE
- Amps
- 35A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Non-Interchangeable Trip
- Max. AIR Rating
- 18kA at 240V AC
- Instantaneous Trip
- Fixed
- Terminal Connection
- Box Lug
- DC Voltage Rating
- 125/250V DC
- Number of Outlets
- 2
- Standards
- C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
- Enclosure Rating
- NEMA 4, 4X
- Safety Rating
- Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Features
- Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
- Material
- Copper-Free Aluminum
- Circuit Breaker Included
- Cutler-Hammer
- Housing Material
- Copper-Free Aluminum
Dimensions
- Frame Size
- 100/EHD
- Width
- 10.63 in
- Depth
- 8.84 in
- Height
- 15-1/4 in
- Conduit Size
- 1 1/2 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 1/0 AWG
- Length
- 15.25 in
- Fits Chest Size
- Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 35 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.