Hazardous Location Circuit Breaker, AE Series, 90A, 3 Pole, 240V AC, 18kA at 240V AC

  • Mfr # AEBB13290C

  • Zoro # G3044557


product price:  $2,653.99
/ea
Free Shipping & Returns

Key Features

Series
AE
Amps
90A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEBB13290C
Zoro #
G3044557
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
100A/EHD
Width
11 in
Depth
8.97 in
Height
20-1/2 in
Min. Wire Size
14 AWG
Conduit Size
2 in
Max. Wire Size
1/0 AWG
Length
20.5 in

Details

Item
Hazardous Location Circuit Breaker
Series
AE
Amps
90A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
18kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Enclosure Rating
NEMA 4, 4X
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Features
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Standards
C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
Number of Outlets
2
Material
Copper-Free Aluminum
Circuit Breaker Included
Cutler-Hammer

Description

Hazardous Location Circuit Breaker, Number of Poles 3, 90 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 20.5 in, Width 11 in, Depth 8.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.