Zoro Homepage

IMC 45 Deg Elbow, 1/2 in, Threaded, Aluminum, Powder Coated, Silver

  • Mfr # ELF45-50-A

  • Zoro # G3897223


product price: $17.59
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF45-50-A
Zoro #
G3897223
UPC #
781381622134
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
1-3/16 in
Length
1-3/16"
Compatible Conduit Trade Size
1/2 in

Description

Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1 3/16 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.