Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 45 Deg Elbow, 1/2 in, Threaded, Iron, Electro Zinc Plated, Silver

  • Mfr # ELF45-50

  • Zoro # G3915213


product price: $14.49
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF45-50
Zoro #
G3915213
UPC #
781381293808
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
1-3/16 in
Length
1-3/16"
Compatible Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in FNPT
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Insulated
Yes
Number of Pieces
1
Connection Orientation
45 Degrees
Thread Type
NPT
Body Style
ELF
Fitting Type
Elbow
Series
ELF
Thread Gender
Female to Female
Fitting Sub-Category
Elbows
Connection
Female to Female
Conduit Fitting Material
Malleable Iron
Item - Conduit Fitting
45 Degrees , Elbow

Description

Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1 3/16 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.