Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 1 in, Threaded, Aluminum, Plain, Silver

  • Mfr # ELF90-100-A

  • Zoro # G4113882


product price: $22.99
/ea

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF90-100-A
Zoro #
G4113882
UPC #
781381622196
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
1-13/16 in
Length
1-13/16"
Compatible Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Ends - Hazardous Fittings
1 in FNPT x 1 in FNPT
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Number of Pieces
1
Fitting Type
Elbow
Body Style
ELF
Connection Orientation
90 Degrees
Series
ELF
Thread Gender
Female to Female
Thread Type
NPT
Connection
Female to Female
Item - Conduit Fitting
90 Degrees , Elbow
Conduit Fitting Material
Copper Free Aluminum
Fitting Sub-Category
Elbows

Description

Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 1 13/16 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Fitting Type Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.