Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 1/2 in, Threaded, Iron, Powder Coated, Silver

  • Mfr # ELF90-50

  • Zoro # G4319375


product price: $15.89
/ea

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF90-50
Zoro #
G4319375
UPC #
781381294300
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
1-1/2 in
Length
1-1/2"
Compatible Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Silver
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in FNPT
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Insulated
Yes
Number of Pieces
1
Body Style
ELF
Thread Gender
Female to Female
Thread Type
NPT
Fitting Type
Elbow
Connection Orientation
90 Degrees
Series
ELF
Fitting Sub-Category
Elbows
Item - Conduit Fitting
90 Degrees , Elbow
Conduit Fitting Material
Malleable Iron
Connection
Female to Female

Description

Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1 1/2 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.