IMC 90 Deg Elbow, 3/4 in, Threaded, Aluminum, Electro Zinc Plated, Silver
Mfr # ELM90-75-A
Zoro # G4201407
product price: $33.99
/eaKey Features
Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Electro Zinc Plated
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM90-75-A
Zoro #
G4201407
UPC #
781381622271
Country of Origin
Mexico
Dimensions
Trade Size
3/4 in
Overall Length
1-11/16 in
Length
1-11/16"
Compatible Conduit Trade Size
3/4 in
Description
Elbow, 90 Degrees, Thread Gender Male to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Overall Length 1 11/16 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELM, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.