Zoro Homepage

IMC Coupling, 1 in, Threaded, Bronze, Powder Coated, Natural

  • Mfr # EXGJH-324

  • Zoro # G5962415


product price: $657.99
/ea
Sold in multiples of 5 for $3,289.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Threaded
Material
Bronze
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGJH-324
Zoro #
G5962415
UPC #
781381318402
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
27-3/8 in
Length
27-3/8"
Flex Length
24 in
Hub Size
1 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Overall Length - Flexible Coupling
27 3/8 in

Description

Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 24 in, Overall Length 27 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.