Zoro Homepage

IMC Coupling, 1/2 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-118

  • Zoro # G5876945


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGJH-118
Zoro #
G5876945
UPC #
781381317306
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
22-1/4 in
Length
22-1/4"
Flex Length
18 in
Thread Size
1/2 in
Hub Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Length - Flexible Coupling
22 1/4 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Application
Used In Areas Where Vibration and/or Movement is a Problem
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1/2 in MNPT x 1/2 in MNPT
Includes
(2) Removable Male Nipples
Hazardous Location
Yes
Insulated
Yes
Series
EXGJH
Connection Orientation
Multi-Angle
Weight
1.99 lb
Thread Gender
Male to Male
Thread Type
NPT
Connection
Male to Male
Fitting Sub-Category
Couplings
Item - Conduit Fitting
Flexible Coupling
Conduit Fitting Material
Bronze with Brass Core

Description

Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 18 in, Overall Length 22 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.