Zoro Homepage

IMC Coupling, 2 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-615

  • Zoro # G0091960


product price: $1,581.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGJH-615
Zoro #
G0091960
UPC #
781381319607
Country of Origin
Mexico

Dimensions

Trade Size
2 in
Overall Length
21-7/8 in
Length
21-7/8"
Flex Length
15 in
Thread Size
2 in
Hub Size
2 in
Compatible Conduit Trade Size
2 in
Overall Length - Flexible Coupling
21 7/8 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Includes
(2) Removable Male Nipples
Hazardous Location Rating
Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used In Areas Where Vibration and/or Movement is a Problem
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Ends - Hazardous Fittings
2 in MNPT x 2 in MNPT
Insulated
Yes
Thread Type
NPT
Thread Gender
Male to Male
Weight
11.85 lb
Connection Orientation
Multi-Angle
Series
EXGJH
Fitting Sub-Category
Couplings
Conduit Fitting Material
Bronze with Brass Core
Connection
Male to Male
Item - Conduit Fitting
Flexible Coupling

Description

Haz Loc Flex Coupling, Trade Size 2 in, Flex Length 15 in, Overall Length 21 7/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 2 in MNPT x 2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.