Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 3/4 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-233

  • Zoro # G0092021


product price: $483.99
/ea
Sold in multiples of 5 for $2,419.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGJH-233
Zoro #
G0092021
UPC #
781381318051
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
37-1/2 in
Length
37-1/2"
Flex Length
33 in
Thread Size
3/4 in
Hub Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Length - Flexible Coupling
37 1/2 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used In Areas Where Vibration and/or Movement is a Problem
Includes
(2) Removable Male Nipples
Ends - Hazardous Fittings
3/4 in MNPT x 3/4 in MNPT
Insulated
Yes
Series
EXGJH
Connection Orientation
Multi-Angle
Weight
5.47 lb
Thread Gender
Male to Male
Thread Type
NPT
Fitting Sub-Category
Couplings
Connection
Male to Male
Item - Conduit Fitting
Flexible Coupling
Conduit Fitting Material
Bronze with Brass Core

Description

Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 33 in, Overall Length 37 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in MNPT x 3/4 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.