IMC Drain, 1/2 in, Threaded, Aluminum, Plain, Silver
Mfr # CRN50
Zoro # G4705522
product price: $27.29
/eaKey Features
Conduit Fitting Type
Drain
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRN50
Zoro #
G4705522
UPC #
781381785709
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Conduit Trade Size
1/2 in
Details
Item
IMC
Conduit Fitting Type
Drain
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Standards
Suitable for Class I, Division 2
Application
To Provide A Means For The Prevention And Release Of Condensation
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Hazardous Location
Yes
Fitting Type
Drain
Conduit Fitting Material
Copper Free Aluminum
Description
Non-Haz Loc Drain, Trade Size 1/2 in, Compatible Conduit Type RMC, Threaded IMC, Compatible Conduit Trade Size 1/2 in, Aluminum, Finish Plain, For Use With Threaded Conduit, Conduit Fitting Type Drain, Fitting Type Drain, Application To Provide A Means For The Prevention And Release Of Condensation, Color Silver, Connection Type Threaded, Standards Suitable for Class I, Division 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.