Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Elbow, 1-1/2 in, Threaded, Aluminum, Plain, Gray

  • Mfr # ELBD-150A

  • Zoro # G5877742


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELBD-150A
Zoro #
G5877742
UPC #
781381622066
Country of Origin
Mexico

Dimensions

Trade Size
1-1/2 in
Overall Length
1-1/2 in
Length
1-1/2"
Overall Width
5 in
Compatible Conduit Trade Size
1 1/2 in
Overall Height
7 1/8 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Gray
Application
Female Connection
Standards
CSA 009, CSA C22.2 No. 30, Fed. Spec: A-A-50563, NEC Articles 500-503 and 505, UL 886, UL Listed File E85310
Hazardous Location Rating
Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1 1/2 in FNPT x 1 1/2 in FNPT
Insulated
Yes
Number of Pieces
1
Connection Orientation
90 Degrees
Body Style
ELBD
Thread Type
NPT
Fitting Type
Elbow
Series
ELBD
Thread Gender
Female to Female
Connection
Female to Female
Fitting Sub-Category
Elbows
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Conduit Fitting Material
Aluminum

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 1 1/2 in, Overall Height 7 1/8 in, Overall Width 5 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.