Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Elbow, 1/2 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # ELBD-50A

  • Zoro # G4082574


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBD-50A
Zoro #
G4082574
UPC #
781381622011
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Overall Length
1/2 in
Length
1/2"
Overall Height
4 in
Overall Width
2 3/4 in
Compatible Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA 009, CSA C22.2 No. 30, Fed. Spec: A-A-50563, NEC Articles 500-503 and 505, UL 886, UL Listed File E85310
Application
Female Connection
Insulated
Yes
Thread Gender
Female to Female
Connection Orientation
90 Degrees
Body Style
ELBD
Thread Type
NPT
Number of Pieces
1
Series
ELBD
Fitting Type
Elbow
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Elbows
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Connection
Female to Female

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1/2 in, Overall Height 4 in, Overall Width 2 3/4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.