Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Elbow, 3 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # ELBD-300A

  • Zoro # G1979910


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
3 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBD-300A
Zoro #
G1979910
UPC #
781381622097
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
3 in
Length
3"
Compatible Conduit Trade Size
3 in
Overall Width
6 3/8 in
Overall Height
9 1/4 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Ends - Hazardous Fittings
3 in FNPT x 3 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA 009, CSA C22.2 No. 30, Fed. Spec: A-A-50563, NEC Articles 500-503 and 505, UL 886, UL Listed File E85310
Application
Female Connection
Insulated
Yes
Connection Orientation
90 Degrees
Number of Pieces
1
Fitting Type
Elbow
Body Style
ELBD
Thread Type
NPT
Thread Gender
Female to Female
Series
ELBD
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Connection
Female to Female
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Elbows

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in FNPT, Overall Length 3 in, Overall Height 9 1/4 in, Overall Width 6 3/8 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class I, Zone 1 and 2, Group IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.