Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Elbow, 3/4 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # ELBD-75A

  • Zoro # G4086345


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBD-75A
Zoro #
G4086345
UPC #
781381622028
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
3/4 in
Length
3/4"
Overall Width
2 3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Height
4 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Standards
CSA 009, CSA C22.2 No. 30, Fed. Spec: A-A-50563, NEC Articles 500-503 and 505, UL 886, UL Listed File E85310
Application
Female Connection
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III
Insulated
Yes
Series
ELBD
Thread Gender
Female to Female
Number of Pieces
1
Connection Orientation
90 Degrees
Thread Type
NPT
Fitting Type
Elbow
Body Style
ELBD
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Fitting Sub-Category
Elbows
Conduit Fitting Material
Aluminum
Connection
Female to Female

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3/4 in, Overall Height 4 in, Overall Width 2 3/4 in, Aluminum, Finish Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.