Zoro Homepage

IMC Elbow, 3/4 in, Threaded, Iron, Powder Coated, Gray

  • Mfr # UNAF75

  • Zoro # G4076861


product price: $68.79
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNAF75
Zoro #
G4076861
UPC #
781381693509
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
4-3/8 in
Length
4-3/8"
Overall Height
3 5/16 in
Compatible Conduit Trade Size
3/4 in
Overall Width
3 5/16 in

Description

Swivel Elbow, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 4 3/8 in, Overall Height 3 5/16 in, Overall Width 3 5/16 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III, UNAF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.