IMC Grounding Hub, 3/4 in x 1 in, Threaded, Iron, Powder Coated, Silver
Mfr # ES10075
Zoro # G4086311
product price: $28.19
/eaKey Features
Conduit Fitting Type
Grounding Hub
Trade Size
3/4 in x 1 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES10075
Zoro #
G4086311
UPC #
781381703215
Country of Origin
Mexico
Dimensions
Trade Size
3/4 in x 1 in
Overall Length
2-1/4 in
Length
2-1/4"
Thread Size
1 in, 3/4 in
Inside Diameter
0.88 in
Reduction Size
1 in to 3/4 in
Compatible Conduit Trade Size
1 in, 3/4 in
Description
Sealing Hubs - Vertical, Trade Size 3/4 in, 1 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 in MNPT, Overall Length 2 1/4 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 1 in, 3/4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.