Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Plug, 1-1/4 in, Threaded, Aluminum, Plain, Silver

  • Mfr # PLG-125A

  • Zoro # G4033373


product price: $5.79
/ea

Key Features

Trade Size
1-1/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG-125A
Zoro #
G4033373
UPC #
781381400190
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
5/8 in
Length
5/8"
Compatible Conduit Trade Size
1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Plug
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Ends - Hazardous Fittings
1 1/4 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Used for Plugging Up Conduit Knock Outs
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Hazardous Location
Yes
Number of Pieces
1
Connection Orientation
Straight
Thread Type
NPT
Series
PLG
Body Style
PLG
Thread Gender
Male to Male
Fitting Type
Plug
Connection
Male
Item - Conduit Fitting
Recessed Plug
Fitting Sub-Category
Plugs and Bushings
Conduit Fitting Material
Copper Free Aluminum

Description

Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in MNPT, Overall Length 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.