Zoro Homepage

IMC Plug, 1-1/4 in, Threaded, Malleable Iron, Powder Coated, Silver

  • Mfr # PLG-125

  • Zoro # G4165935


product price: $6.89
/ea

Key Features

Conduit Fitting Type
Plug
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG-125
Zoro #
G4165935
UPC #
781381652155
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in
Overall Length
5/8 in
Length
5/8"
Compatible Conduit Trade Size
1 1/4 in

Description

Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in MNPT, Overall Length 5/8 in, Iron, Finish Galvanized, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.