Zoro Homepage

IMC Plug, 2-1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # PLG-250A

  • Zoro # G4077796


product price: $20.69
/ea

Key Features

Trade Size
2-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG-250A
Zoro #
G4077796
UPC #
781381400237
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
5/8 in
Length
5/8"
Compatible Conduit Trade Size
2 1/2 in

Details

Item
IMC
Conduit Fitting Type
Plug
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Application
Used for Plugging Up Conduit Knock Outs
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
2 1/2 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Hazardous Location
Yes
Fitting Type
Plug
Series
PLG
Thread Gender
Male to Male
Thread Type
NPT
Connection Orientation
Straight
Body Style
PLG
Number of Pieces
1
Connection
Male
Item - Conduit Fitting
Recessed Plug
Conduit Fitting Material
Copper Free Aluminum
Fitting Sub-Category
Plugs and Bushings

Description

Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in MNPT, Overall Length 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.