Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Reducing Bushing, 1-1/4 in x 1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # RB125-50A

  • Zoro # G4173443


product price: $7.25
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1-1/4 in x 1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB125-50A
Zoro #
G4173443
UPC #
781381321082
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in x 1/2 in
Overall Length
13/16 in
Length
13/16"
Compatible Conduit Trade Size
1/2 in, 1 1/4 in
Reduction Size
1 1/4 in to 1/2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1/2 in FNPT x 1 1/4 in MNPT
Insulated
Yes
Connection Orientation
Straight
Fitting Type
Reducing Bushing
Series
RB
Body Style
RDC Bush
Number of Pieces
1
Weight
0.09 lb
Thread Gender
Female to Male
Thread Type
NPT
Connection
Male to Female
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Plugs and Bushings
Item - Conduit Fitting
Reducing Bushing

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 1/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 1/4 in MNPT, Overall Length 13/16 in, Weight 0.09 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.