Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Reducing Bushing, 1 in x 3 in, Threaded, Aluminum, Plain, Silver

  • Mfr # RB300-100A

  • Zoro # G4124531


product price: $38.49
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1 in x 3 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB300-100A
Zoro #
G4124531
UPC #
781381736534
Country of Origin
Mexico

Dimensions

Trade Size
1 in x 3 in
Overall Length
1-1/4 in
Length
1-1/4"
Reduction Size
3 in to 1 in
Compatible Conduit Trade Size
1 in, 3 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1 in FNPT x 3 in MNPT
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Insulated
Yes
Series
RB
Connection Orientation
Straight
Body Style
RDC Bush
Thread Type
NPT
Number of Pieces
1
Thread Gender
Female to Male
Weight
0.47 lb
Fitting Type
Reducing Bushing
Conduit Fitting Material
Aluminum
Connection
Male to Female
Fitting Sub-Category
Plugs and Bushings
Item - Conduit Fitting
Reducing Bushing

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 3 in, Ends - Hazardous Fittings 1 in FNPT x 3 in MNPT, Overall Length 1 1/4 in, Weight 0.47 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.