Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Reducing Bushing, 1/4 in x 1/2 in, Threaded, Iron, Powder Coated, Silver

  • Mfr # RB50-25

  • Zoro # G4118371


product price: $5.29
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1/4 in x 1/2 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB50-25
Zoro #
G4118371
UPC #
781381736381
Country of Origin
Mexico

Dimensions

Trade Size
1/4 in x 1/2 in
Overall Length
21/32 in
Length
21/32"
Reduction Size
1/2 in to 1/4 in
Compatible Conduit Trade Size
1/4 in, 1/2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Silver
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Hazardous Location Rating
Class I, Groups A, B, C, D, Class II Groups E, F, G, Class III
Ends - Hazardous Fittings
1/4 in FNPT x 1/2 in MNPT
Insulated
Yes
Body Style
RDC Bush
Fitting Type
Reducing Bushing
Thread Gender
Female to Male
Number of Pieces
1
Weight
0.02 lb
Series
RB
Connection Orientation
Straight
Thread Type
NPT
Conduit Fitting Material
Zinc Plated Steel
Connection
Male to Female
Item - Conduit Fitting
Reducing Bushing
Fitting Sub-Category
Plugs and Bushings

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/4 in, 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/4 in, 1/2 in, Ends - Hazardous Fittings 1/4 in FNPT x 1/2 in MNPT, Overall Length 21/32 in, Weight 0.02 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups A, B, C, D, Class II Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.