IMC Reducing Bushing, 1/8 in x 1/2 in, Threaded, Iron, Powder Coated, Silver
Mfr # RB50-13
Zoro # G4057864
product price: $4.49
/eaSold in multiples of 100 for $449.00
Key Features
Conduit Fitting Type
Reducing Bushing
Trade Size
1/8 in x 1/2 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB50-13
Zoro #
G4057864
UPC #
781381736336
Country of Origin
Mexico
Dimensions
Trade Size
1/8 in x 1/2 in
Overall Length
21/32 in
Length
21/32"
Compatible Conduit Trade Size
1/8 in, 1/2 in
Reduction Size
1/2 in to 1/8 in
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/8 in, 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/8 in, 1/2 in, Ends - Hazardous Fittings 1/8 in FNPT x 1/2 in MNPT, Overall Length 21/32 in, Weight 0.02 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups A, B, C, D, Class II Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.