IMC Reducing Bushing, 2-1/2 in x 3-1/2 in, Threaded, Aluminum, Electro Zinc Plated, Silver

  • Mfr # RB350-250A

  • Zoro # G4108641


product price: $58.29
/pk 5, $11.66/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
2-1/2 in x 3-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350-250A
Zoro #
G4108641
UPC #
781381736640
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2 in x 3-1/2 in
Overall Length
1-7/16 in
Length
1-7/16"
Reduction Size
3 1/2 in to 2 1/2 in
Compatible Conduit Trade Size
2 1/2 in, 3 1/2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Electro Zinc Plated
Color
Silver
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
2 1/2 in FNPT x 3 1/2 in MNPT
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Insulated
Yes
Number of Pieces
1
Connection Orientation
Straight
Thread Gender
Female to Male
Fitting Type
Reducing Bushing
Weight
0.57 lb
Thread Type
NPT
Body Style
RDC Bush
Series
RB
Item - Conduit Fitting
Reducing Bushing
Connection
Male to Female
Conduit Fitting Material
Aluminum
Fitting Sub-Category
Plugs and Bushings

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 1/2 in, 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 1/2 in, 3 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 1 7/16 in, Weight 0.57 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.