Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Reducing Bushing, 3-1/2 in x 2 in, Threaded, Iron, Powder Coated, Silver

  • Mfr # RB350-200

  • Zoro # G4215391


product price: $43.49
/ea
Sold in multiples of 5 for $217.45

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
3-1/2 in x 2 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350-200
Zoro #
G4215391
UPC #
781381736435
Country of Origin
Mexico

Dimensions

Trade Size
3-1/2 in x 2 in
Overall Length
1-7/16 in
Length
1-7/16"
Compatible Conduit Trade Size
2 in, 3 1/2 in
Reduction Size
3 1/2 in to 2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
2 in FNPT x 3 1/2 in MNPT
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Insulated
Yes
Connection Orientation
Straight
Body Style
RDC Bush
Series
RB
Thread Type
NPT
Weight
1.55 lb
Number of Pieces
1
Fitting Type
Reducing Bushing
Thread Gender
Female to Male
Fitting Sub-Category
Plugs and Bushings
Item - Conduit Fitting
Reducing Bushing
Conduit Fitting Material
Malleable Iron
Connection
Male to Female

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 in, 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, 3 1/2 in, Ends - Hazardous Fittings 2 in FNPT x 3 1/2 in MNPT, Overall Length 1 7/16 in, Weight 1.55 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.