Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Sealing, 1 in, Threaded, Iron, Silver

  • Mfr # EYD-3

  • Zoro # G5921386


product price: $84.99
/ea
Sold in multiples of 25 for $2,124.75
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
Iron
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYD-3
Zoro #
G5921386
UPC #
781381620772
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4-5/16 in
Length
4-5/16"
Compatible Conduit Trade Size
1 in
Turning Radius
1.38 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Color
Silver
Standards
CSA C22.2 No 30, UL 886
Ends - Hazardous Fittings
1 in FNPT x 1 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Conduit Orientation - Sealing Fitting
Vertical
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Conduit Orientation
Vertical
Thread Gender
Female
Position
Vertical
Series
EYD
Thread Type
NPT
Seal Type
25% Fill, Vertical Conduit Drain Sealing Fittings
Compatible Conduit Type
IMC, RMC
Connection
Female to Female
Item - Conduit Fitting
25% Fill, Sealing Fitting
Conduit Fitting Material
Grayloy Iron
Fitting Sub-Category
Sealing Fittings

Description

Sealing Fitting with Drain - Vertical, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.