Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Sealing, 3 in, Threaded, Iron, Silver

  • Mfr # EYS-86

  • Zoro # G4101562


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
3 in
Connection Type
Threaded
Material
Iron
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYS-86
Zoro #
G4101562
UPC #
781381621236
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
8-1/2 in
Length
8-1/2"
Turning Radius
3.13 in
Compatible Conduit Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Color
Silver
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Standards
CSA C22.2 No 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Ends - Hazardous Fittings
3 in FNPT x 3 in MNPT
Conduit Orientation
Horizontal, Vertical
Position
Vertical
Seal Type
25% Fill, Vertical and Horizontal Conduit Sealing Fittings
Series
EYS
Thread Type
NPT
Thread Gender
Male
Conduit Fitting Material
Grayloy Iron
Fitting Sub-Category
Sealing Fittings
Item - Conduit Fitting
25% Fill, Sealing Fitting
Connection
Male to Female

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 8 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.