Zoro Homepage

IMC Sealing, 3/4 in, Threaded, Iron, Electro Zinc Plated, Silver

  • Mfr # EYS-21

  • Zoro # G4319445


product price: $27.69
/ea

Key Features

Conduit Fitting Type
Sealing
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYS-21
Zoro #
G4319445
UPC #
781381621014
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
3-11/16 in
Length
3-11/16"
Turning Radius
1.25 in
Compatible Conduit Trade Size
3/4 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
Color
Silver
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Standards
CSA C22.2 No 30, UL 886
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in FNPT
Hazardous Location
Yes
Conduit Orientation
Horizontal, Vertical
Thread Type
NPT
Series
EYS
Position
Vertical
Seal Type
25% Fill, Vertical and Horizontal Conduit Sealing Fittings
Thread Gender
Female
Fitting Sub-Category
Sealing Fittings
Conduit Fitting Material
Grayloy Iron
Item - Conduit Fitting
25% Fill, Sealing Fitting
Connection
Female to Female

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3 11/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.