Zoro Homepage

Incandescent Replacement Bulb, Clear

  • Mfr # EPL-B6W

  • Zoro # G0329911


product price: $27.75
/ea

Key Features

Features
Candelabra Base
Color
Clear
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD and EFDB Control Stations
Includes
Candelabra Base, 120V Type 6S6 Clear Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPL-B6W
Zoro #
G0329911
UPC #
-
Country of Origin
China

Details

Item
Incandescent Replacement Bulb
Features
Candelabra Base
Color
Clear
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD and EFDB Control Stations
Includes
Candelabra Base, 120V Type 6S6 Clear Bulb
Product Type
Replacement Bulb
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Compatible with Series
EFD, EFDB
Compatible Product Type
Control Stations

Description

Incandescent Replacement Bulb, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Clear, Includes Candelabra Base, 120V Type 6S6 Clear Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.