Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocked Recept, Fused, 60A, 4P, 3W

  • Mfr # WSR6352

  • Zoro # G3047707


product price: $4,605.99
/ea
Free Shipping & Returns

Key Features

Type
Cast Aluminum Enclosure, Fused
Voltage
600V AC
Amps
60 A
Number of Poles
4
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSR6352
Zoro #
G3047707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11.56 in
Overall Height
22.88 in
Hub Diameter
1.5 in
Overall Depth
11 in

Details

Item
Mechanical Interlock Device
Type
Cast Aluminum Enclosure, Fused
Voltage
600V AC
Amps
60 A
Number of Poles
4
Phase
Three
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Fused
HP
15 hp
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 025875, UL 1682, UL 1686, UL E145917 E160652, UL Listed 50E, UL Listed 98
Material of Construction
Copperfree Aluminum with Epoxy Powder Coated Inside and Outside
Includes Mounting Hardware
Yes
Voltage Rating
600V AC
Grounding
Grounded
Fuse Type
Class H, K
Hub Type
Dead End
Fuse Protection
Fused
Current Rating
60 A
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Locking Handle
Yes
Housing Material Finish
Epoxy Powder Coated
Enclosure Lock Type
Padlockable
Wire Connection Type
Quick-Disconnect Terminals
Reverse Service
Yes
Resistance Properties
Corrosion Resistant
Number of Gangs
1
Horsepower Rating
15 hp
Handle Material
Polymer
Disconnect Switch
Yes
Compatible with Series
Powertite
Housing Material
Copper-Free Aluminum
Materials and Finishes
Receptacle assembly and WSR enclosure are copperfree (4/10 of 1% max.) aluminum with epoxy powder coating inside and outside. Handle is high impact polymer.
Hertz
50/60 Hz
Horsepower Ratings
7.5, 15, 30, 60 or 75
Type of Cable
#6 to #2, #14 to #2, #14 to #1/0 AWG
Area Classification
Listed for Ordinary (Unclassified) Locations; NEMA 3, 3R, 4, 4X, 12
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class H, K, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.