Zoro Homepage

Interlocked Recept, Fused, 60A, 4P, 3W

  • Mfr # WSRD6352N4SD

  • Zoro # G5907212


product price: $4,393.99
/ea
Free Shipping & Returns

Key Features

Type
Stainless Steel Enclosure, Fused
Voltage
600V AC
Amps
60 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD6352N4SD
Zoro #
G5907212
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10.81 in
Overall Height
23 in
Minimum Wire Size
14 AWG
Overall Depth
5.11 in

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class H, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.