Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Handle, Contender Series, NEMA 3

  • Mfr # EDS21MC3

  • Zoro # G5964314


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Operator
Handle
Depth
5.31 in
Height
7.03 in
Width
3.72 in
No. of Thermal Units Required
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS21MC3
Zoro #
G5964314
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.31 in
Height
7.03 in
Width
3.72 in
Mounting Hole Distance - Height
5.88 in
Overall Height
6.81 in
Overall Width
3.72 in
Mounting Hole Diameter
0.34 in
Mounting Hole Distance - Width
2.63 in
Overall Depth
5.31 in
Hub Diameter
0.75 in

Details

Operator
Handle
Item
Manual Motor Switch
No. of Thermal Units Required
None
Number of Poles
3
Description/Special Features
Cast In Hubs
Number of Gangs
1
HP @ 600V
15 hp
Standards
CEC, NEC
Hub Type
Dead End
Current AC
30 A
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
15 hp
Starter Style
NEMA
Includes Pilot Light
Yes
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Phase
3
Terminal Connection Type
Screw
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
NEMA 3
Maximum Voltage Rating
600V AC
Series
Contender
Mounting Style
Surface
Resistance Properties
Dust Ignition Proof, Explosion Proof
Horsepower @ Three Phase - 480V AC
15 hp

Description

Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 15 hp, Includes Pilot Light Yes, Number of Poles 3, Operator Handle, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.