Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERCMASTER LED 347-480V-AC LIGHT FIXTURE

  • Mfr # MLEDN70P5BH

  • Zoro # G211768857


product price: $3,129.99
/ea
Free Shipping & Returns

Key Features

Standards
NEC Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA IIC; Class II, Division 1, Group E, F, G; Class II, Division 2, Group F, G; Class III; Type 3R, 4, 4X; IP66/67; Simultaneous Exposure; Suitable for Use in Wet Locations; Marine Outside Type
IP Rating
IP66/67
Wiring Type
Terminal Block Supporting (1) #8-24 AWG; (1) 0.75 to 6 sq mm
Ambient Temp. Range
2300 to 2900 lm: -40 to 65°C; 4850 to 6200 and 12850 lm: -40 to 55°C; 9455 and 11425 lm: -40 to 50°C
Voltage
120-277V AC; 347-480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLEDN70P5BH
Zoro #
G211768857
UPC #
-
Country of Origin
Unknown

Details

Standards
NEC Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA IIC; Class II, Division 1, Group E, F, G; Class II, Division 2, Group F, G; Class III; Type 3R, 4, 4X; IP66/67; Simultaneous Exposure; Suitable for Use in Wet Locations; Marine Outside Type
IP Rating
IP66/67
Wiring Type
Terminal Block Supporting (1) #8-24 AWG; (1) 0.75 to 6 sq mm
Ambient Temp. Range
2300 to 2900 lm: -40 to 65°C; 4850 to 6200 and 12850 lm: -40 to 55°C; 9455 and 11425 lm: -40 to 50°C
Voltage
120-277V AC; 347-480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.