Zoro Homepage

Electrical Box, Not Applicable, Mounting Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # EFD150A-NL-Q

  • Zoro # G0086315


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Box Type
Mounting
Number of Gangs
1 Gang
Material
Aluminum
Overall Width
3 in
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFD150A-NL-Q
Zoro #
G0086315
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Overall Depth
5 in
Conduit Size
1/2 in
Depth
5.31 in
Hub Size
1/2 in
Height
6.06 in
Width
3.72 in
Overall Height
6 1/8 in
Box Height
4 5/8 in

Details

Item
Electrical Box
Box Type
Mounting
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Hub Style
Dead-end
Includes
Internal Ground Screw
Standards
UL 508, UL 698, UL 1203; C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Bracket Type
Lugs
Clamp Type
Clamp Not Included
Modified Operation Three Position Selector Switches
Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
Nameplate Mounting Bracket
Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog.
Hub Type
Dead End
Ceiling Fan Rated
Not Rated
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Number of 1/2 in Back Knockouts
0
Number of 1/2 in Side Knockouts
0
NEMA Enclosure Rating
3, 7CD, 9EFG
Number of 1 in Side Knockouts
0
For Construction Type
New Construction, Remodel
Number of 3/4 in Back Knockouts
0
Number of 3/4 in Side Knockouts
0

Description

Mounting Body, Box Type 1-Gang, Number of Gangs 1, Bracket Type Lugs, Capacity Not Applicable, Material Copper-Free Aluminum, Clamp Type Clamp Not Included, Color Gray, Standards cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.