Electrical Box, Not Applicable, Mounting Box Type, 2 Gangs, Malleable Iron, Rectangular Shape

  • Mfr # EFD275-NL-Q

  • Zoro # G3941847


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Box Type
Mounting
Number of Gangs
2 Gangs
Material
Malleable Iron
Overall Width
6 3/16 in
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFD275-NL-Q
Zoro #
G3941847
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 3/16 in
Overall Depth
5 in
Conduit Size
3/4 in
Width
7.44 in
Hub Size
3/4 in
Depth
5.31 in
Height
6.06 in
Box Height
4 5/8 in
Overall Height
6 1/8 in

Details

Item
Electrical Box
Box Type
Mounting
Number of Gangs
2 Gangs
Material
Malleable Iron
Box Shape
Rectangular
Color
Gray
Includes
Internal Ground Screw
Standards
cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698
Hub Style
Dead-end
Clamp Type
Clamp Not Included
Bracket Type
Lugs
Nameplate Mounting Bracket
Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog.
Modified Operation Three Position Selector Switches
Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
NEMA Enclosure Rating
3, 7CD, 9EFG
Number of 1/2 in Side Knockouts
0
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
For Construction Type
New Construction, Remodel
Number of 1/2 in Back Knockouts
0
Hub Type
Dead End
Number of 1 in Side Knockouts
0
Ceiling Fan Rated
Not Rated
Number of 3/4 in Side Knockouts
0
Number of 3/4 in Back Knockouts
0

Description

Mounting Body, Box Type 2-Gang, Number of Gangs 2, Bracket Type Lugs, Capacity Not Applicable, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.