Zoro Homepage

Mounting Hardware, AEB Series

  • Mfr # AMH7

  • Zoro # G4053131


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
AEB Series, NEMA Sizes 0, 1, 2, 3, 4 Starters
Accessory Type
Mounting Hardware
Compatible with Series
AEB
NEMA Size
0, 1, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH7
Zoro #
G4053131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

NEMA Size
0, 1, 2, 3, 4

Details

Item
Mounting Hardware
For Use With
AEB Series, NEMA Sizes 0, 1, 2, 3, 4 Starters
Accessory Type
Mounting Hardware
Compatible with Series
AEB

Description

Mounting Hardware, Accessory Type Mounting Hardware, Operator Not Applicable, Current AC Not Applicable, Includes Not Applicable, NEMA Size 0, 1, 2, 3, 4, Number of Poles Not Applicable, Maximum Voltage Rating Not Applicable, Compatible with Series AEB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.