Zoro Homepage

Pin and Sleeve 16A Amp 120/208V-Ac Plug

  • Mfr # PRE516PB

  • Zoro # G708461476


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60 or 300 to 500 Hz
Voltage
120 V-AC, 208 V-AC
Coil Volts
20/25 Vac, 20/50 Vac, 40/50 Vac, 100/130 Vac, 200/250 Vac, 380/415 Vac, 480/500 Vac or 50/500 Vac
Current
16 A AMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE516PB
Zoro #
G708461476
UPC #
-
Country of Origin
Unknown

Details

Hz
50/60 or 300 to 500 Hz
Voltage
120 V-AC, 208 V-AC
Coil Volts
20/25 Vac, 20/50 Vac, 40/50 Vac, 100/130 Vac, 200/250 Vac, 380/415 Vac, 480/500 Vac or 50/500 Vac
Current
16 A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.