Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 30 A, 600V AC, Single Phase, 4 Pole, Style 2 Grounding, Gray

  • Mfr # ADRE3034-100

  • Zoro # G8635243


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
4
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRE3034-100
Zoro #
G8635243
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
10 AWG
For Minimum Cable Diameter
0.5 in
Flange Height
3.38 in
Flange Width
3.38 in
Maximum Wire Size
6 AWG
Face Diameter
3.38 in
For Maximum Cable Diameter
1.125 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
4
Number of Wires
3
IP Rating
Not Rated
NEMA Enclosure Rating
3, 3R, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Screw-On Cap
Standards
NEC/CEC
Resistance Properties
Corrosion Resistant
Material
Copperfree Aluminum
Voltage
600V AC
HP
20 hp
Amps
30 A
NEMA Rating
3, 3R, 4, 4X
Grounding Style
Style 2
Features
Locking Collar to Secure 60A or 100A Plug/Connector Connections, Plugs May Be Withdrawn in an Emergency Under Full Rated Loads without Separate Disconnect Switch
UL 94 Flammability Rating
Not Rated
Insulation Material
Fiberglass-Reinforced Polyester
Flange Type
Flanged
Minimum Operating Temperature
-13 Degrees F
Market
Industrial
Horsepower Rating
20 hp
Hub Type
Dead End, Feed Through
Housing Material
Copper-Free Aluminum
Connection Orientation
15 Degrees Elbow
Power Indicating Light
No
Includes Mounting Hardware
Yes
Maximum Operating Temperature
104 Degrees F
Shrouded
Yes
Grounding
Grounded
Number of Gangs
1
Reverse Service
Yes
Contact Material
Copper

Description

Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250V DC, 600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.