Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Bushing, Range 0.3-9In, 30A, 60A, PK10

  • Mfr # PTGBUBC

  • Zoro # G4121135


product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Material
Neoprene Rubber
Includes
(10) Bushings
For Use With
30 A and 60 A Pin and Sleeve Plug
Amps
30 and 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTGBUBC
Zoro #
G4121135
UPC #
078138109537
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.3 in
For Maximum Cable Diameter
9 in

Details

Item
Universal Plug Bushing
Color
Black, Silver
Material
Neoprene Rubber
Includes
(10) Bushings
For Use With
30 A and 60 A Pin and Sleeve Plug
Amps
30 and 60
NEMA Enclosure Rating
3, 3R, 4, 4X
Compatible with Series
Powertite(TM)
For Environment
Hazardous Location

Description

Universal Plug Bushing, For Use With 30 A and 60 A Pin and Sleeve Plug, Material Neoprene Rubber, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Black, Silver, Includes (10) Bushings, Compatible with Series Powertite(TM), For Environment Hazardous Location, For Maximum Cable Diameter 9 in, For Minimum Cable Diameter 0.3 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.